4 in. Reciprocating Saw Blade-Wood Scroll 5 Pack

You last purchased this on
 
Milwaukee®

M12™ Hackzall® 4 in. Reciprocating Saw Blade-Wood Scroll 5 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ Hackzall® 4 in. Reciprocating Saw Blade-Wood Scroll 5 Pack

  • Fast #
  • Part #M49005410
  • Item #4202125
  • Manufacturer Part #49-00-5410
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Cuts wood, nail embedded wood, composition material, plastic and metal
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
4 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Collection:
M12™ Hackzall®
Color Finish Category:
Reds
Color Finish Name:
Red, Silver
Depth:
2-1/20 in
End Connection 1:
Universal
End Connections:
Universal
Height:
17/20 in
Indoor Outdoor:
Indoor/Outdoor
Length:
2-1/20 in
Material:
Metal
Package Quantity:
Pack of 5
Reusable:
Yes
Teeth Per Inch:
10
Tool Type:
Reciprocating Blade
Type:
M49005410
Weight:
0.145 lb
Width:
3/4 in