M12™ Hackzall® 4 in. Reciprocating Saw Blade-Plaster 5 Pack

Part #M49005461  |  Manufacturer Part #49-00-5461

Starting at
$ 9.56 per PACK

Blade Length:

4 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts plaster, plaster with metal lath and plasterboard; cuts on forward and backward stroke

Specifications

Blade Length: 4 in

Blade Material: Bi-metal

Blade Thickness In : 0.05 in

Blade Type: Reciprocating Saw

Collection: M12™ Hackzall®

Color Finish: [Silver, Red]

Color Finish Category: Silver Tones

Depth: 6-9/10 in

Height: 3/4 in

Length: 6-9/10 in

Number Of Pieces: 5 Piece

Package Quantity: Pack of 5

Teeth Per Inch: 6

Tool Type: Reciprocating Blade

Weight: 0.132

Width: 2 in