M12™ Hammervac™ 12V Hammer Vacuum Universal Dust Extractor Kit

Part #M230622  |  Item #4513396  |  Manufacturer Part #2306-22

$ 321.42 EACH

Volts:

12V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Milwaukee® M12™ Hammervac™ 12V Hammer Vacuum Universal Dust Extractor Kit / $321.42

Product Details

  • Auto-on mode allows extractor to turn it on and off
  • Universal handle system- compatible with most SDS plus rotary hammers and some AC and DC hammer drills
  • Replaceable HEPA filter-highest quality debris filtration and lowest cost of ownership
  • Provides filtration for up to 160 holes on a single charge
  • Self-powered by M12 red lithium battery pack- no cords or hoses necessary for maximum portability
  • M12™ battery

Specifications

Application: Cleaning

Bare Tool or Kit: Tool Kit

Brand Model Compatibility: [SDS Plus Rotary Hammers, Ac/Dc Hammer Drills]

Capacity: 2.5 cu ft

Collection: M12™ Hammervac™

Color Finish: Red

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 6 in

Height: 14-2/5 in

Length: 22-3/10 in

Material: [Plastic, Rubber, Metal]

Number Of Pieces: 1 Piece

Number of Tools Included: 5

Power Source: Battery

Product Type: Dust Extractor

Tool Type: Dust Extractor

Type: M230622

Volts: 12V

Weight: 4.3

Width: 5-1/5 in