M12™ Hammervac™ 12V Hammer Vacuum Universal Dust Extractor

Part #M230620  |  Item #4513395  |  Manufacturer Part #2306-20

$ 287.78 EACH

Volts:

12V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
$0

This Item: Milwaukee® M12™ Hammervac™ 12V Hammer Vacuum Universal Dust Extractor / $287.78

Product Details

  • Auto-on mode allows extractor to turn it on and off
  • Universal handle system- compatible with most SDS plus rotary hammers and some AC and DC hammer drills
  • Replaceable HEPA filter-highest quality debris filtration and lowest cost of ownership
  • Provides filtration for up to 160 holes on a single charge
  • Self-powered by M12 red lithium battery pack- no cords or hoses necessary for maximum portability
  • M12™ battery

Specifications

Application: Cleaning

Bare Tool or Kit: Bare Tool

Brand Model Compatibility: [SDS Plus Rotary Hammers, Ac/Dc Hammer Drills]

Capacity: 9 cu in

Collection: M12™ Hammervac™

Color Finish: Red

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 6 in

Height: 14-2/5 in

Length: 22-3/10 in

Material: [Plastic, Rubber, Metal]

Number of Tools Included: 1

Power Source: Battery

Product Type: Dust Extractor

Tool Type: Dust Extractor

Type: M230620

Volts: 12V

Weight: 4.3

Width: 5-1/5 in