M12™ Hammervac™ 12V Nozzle for M12™ Hammervac™ 2306-20, M12™ Hammervac™ 2306-22 and 2712-DE Dust Extractors (Pack of 2)

Part #M49902301  |  Item #7629485  |  Manufacturer Part #49-90-2301

$ 40.00 per PACK

Volts:

12V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with 2712-DE and 2715-DE models
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge for fastening in tight spaces

Specifications

Application: Cleaning

Bare Tool or Kit: Tool Kit

Collection: M12™ Hammervac™

Color Finish: [Red, Black, Silver]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 4-11/20 in

Height: 1-9/10 in

Indoor Outdoor: Indoor/Outdoor

Length: 4-11/20 in

Package Quantity: Pack of 2

Product Type: Nozzle

Reusable: Yes

Tool Type: Nozzle

Volts: 12V

Weight: 0.2

Width: 7-1/10 in