Milwaukee®
M12™ Heated AXIS™ L Size Polyester and Polyurethane Heated Clothing Jacket Kit in Grey
Part #M203RN21L | Item #7808281 | Manufacturer Part #203RN-21L
Clothing Size:
LProduct Details
- HYDROBREAK™ Rain Shell delivers 10k mm Rated Waterproof Jobsite Protection
- M12™ Heated AXIS™ Jacket delivers HEAT ON DEMAND™ and is optimized for layering
- As part of the M12™ Heated AXIS™ Layering System, the 203RN is built to layer and combat extreme rain conditions
- 2.5 Layer Rain Shell: Outer ripstop polyester for tear and abrasion resistance
- 2.5 Layer Rain Shell: Inner polyurethane laminate provides 10K mm waterproof protection
- 2.5 Layer Rain Shell: Inner printed membrane delivers comfort and breathability
- Velcro Enclosures: Front zipper, pockets and wrists for additional water protection
- Standing collar and adjustable hood for additional water protection
- Reinforced high-wear zones
Documents
Specifications
AMP: 2
Application: Cutting
Battery Type: REDLITHIUM™
Clothing Size: L
Collection: M12™ Heated AXIS™
Color Finish: Grey
Color Finish Category: Greys
Gender: Mens
Height: 2 in
Length: 22 in
Material: Plastic
Material Type: [Polyester, Polyurethane]
Power Source: Battery
Product Type: Jacket Kit
Reusable: Yes
UL Listed: No
Volts: 12V
Weight: 1.79
Width: 20 in