M12™ Heated AXIS™ S Size 12V Polyester Heated Vest Only in Black

Part #M303B20S  |  Item #7740391  |  Manufacturer Part #303B-20S

$ 220.07 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery pack
  • Heating zones: chest & back
  • Washer and dryer safe
  • Wind & water resistant
  • Compressible design makes layering comfortable and easy
  • Reinforced high-wear zones protect from abrasion and tears
  • 1% Polyester insulation keeps heat in, doesn't add bulk
  • Adjustable waist with drop tail extended back

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Size: 12V

Battery Type: Lithium-ion

Clothing Size: S

Collection: M12™ Heated AXIS™

Color Finish: Black

Color Finish Category: Blacks

Corded Cordless: Cordless

Gender: Mens

Height: 1-1/5 in

Indoor Outdoor: Indoor/Outdoor

Length: 22 in

Material: Plastic

Material Type: Polyester

Power Source: Battery

Product Type: Jacket

Reusable: Yes

UL Listed: No

Volts: 12V

Weight: 1.21

Width: 20 in