M12™ Heated AXIS™ XXXL Size Brushed Tricot and Poly Ripstop Heated Jacket Kit in Black

Part #M255B213X  |  Item #7808332  |  Manufacturer Part #255B-213X

$ 487.31 EACH

Clothing Size:

XXXL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GRIDIRON™ Work Shell is 3X More Durable and 25% Lighter than 12 OZ. Cotton Duck
  • M12™ Heated AXIS™ Jacket delivers HEAT ON DEMAND™ and is optimized for layering
  • As part of the M12™ Heated AXIS™ Layering System, the 255B is built to layer and combat extreme cold conditions
  • 60G body/ 40g sleeve insulation for additional warmth
  • NO DAYS OFF™ Weather Protection provides wind and water resistance to outlast the elements
  • Complete Compatibility with M12™ Heated AXIS™ Jacket: Built with zip-in integration and wrist/collar snaps to interlock Work Shell and Heated Jacket together
  • Exterior storm flap and droptail extended back provide additional weather protection
  • Standing collar and adjustable hood provide additional weather protection
  • Pass-Thru access to heat controls when layered with M12™ Heated AXIS™ Jacket

Documents

Specifications

Battery Size: 12V

Battery Type: Redlithium™

Clothing Size: XXXL

Collection: M12™ Heated AXIS™

Color Finish: Black

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 22 in

Height: 5 in

Material: [Brushed Tricot, Plastic]

Material Type: Poly Ripstop

Power Source: Battery

Product Type: Jacket Kit

Reusable: Yes

UL Listed: No

Weight: 6.53

Width: 20 in