M12™ Heated AXIS™ XXXL Size Brushed Tricot Heated Jacket Kit in Olive Green

Part #M203OG213X  |  Item #7808275  |  Manufacturer Part #203OG-213X

$ 330.11 EACH

Clothing Size:

XXXL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-heat function reaches selected temperature 3X FASTER
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 Compact Battery Pack
  • Heating Zones: Chest, Back, & Shoulders
  • Washer and dryer safe
  • Wind & Water Resistant
  • Compressible design makes layering comfortable and easy.
  • Reinforced high-wear zones protect from abrasion and tears
  • 100% Polyester insulation keeps heat in, doesn't add bulk

Specifications

Battery Size: 12V

Battery Type: Redlithium™

Clothing Size: XXXL

Collection: M12™ Heated AXIS™

Color Finish: Olive Green

Color Finish Category: Greens

Corded Cordless: Cordless

Depth: 22 in

Height: 1-1/2 in

Material: Brushed Tricot

Power Source: Battery

Product Type: Jacket Kit

Reusable: Yes

UL Listed: No

Weight: 2.78

Width: 20 in