M12™ Heated AXIS™ XXXL Size Polyester Heated Clothing Jacket Kit in Black

Part #M203B213X  |  Item #7653455  |  Manufacturer Part #203B-213X

$ 284.54 EACH
(Pricing is for XXXL)

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & shoulders
  • Washer and dryer safe
  • Wind & water resistant
  • Compressible design makes layering comfortable and easy
  • Reinforced high-wear zones protect from abrasion and tears
  • 1% Polyester insulation keeps heat in, doesn't add bulk
  • Adjustable waist with drop tail extended back

Documents

Specifications

AMP: 2

Application: Cutting

Battery Size: 12V

Battery Type: REDLITHIUM™

Clothing Size: XXXL

Collection: M12™ Heated AXIS™

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

Gender: Mens

Height: 1-1/2 in

Length: 22 in

Material: Plastic

Material Type: Polyester

Power Source: Battery

Reusable: Yes

Type: Jacket Kit

UL Listed: Yes

Volts: 12V

Weight: 2.03

Width: 20 in