Milwaukee®
M12™ M Size Heated Jacket Only in Black
Part #M2394 | Manufacturer Part #2394-M
Starting at
$ 196.50 EACH
$ 196.50 EACH
Clothing Size
Please select
Product Details
- Wind/water resistant soft shell jacket with high-loft insulation and thermal fleece lining delivers cold weather versatility
- Carbon fiber heating elements provide adjustable heat to core body areas
- Up to 8 hours of run time
- Battery holder with USB port
Specifications
Application: Cutting
Battery Type: Lithium-ion
Clothing Size: M
Collection: M12™
Color Finish: Black
Color Finish Category: Blacks
Material: [Plastic, Spandex]
Material Type: Polyester
Number Of Pieces: 1 Piece
Power Source: Battery
Volts: 12V