Size 3X 12V Lithium-ion Polyester and Spandex Jacket in Grey
M12™ Heated Toughshell™ Size 3X 12V Lithium-ion Polyester and Spandex Jacket in Grey
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- New Toughshell™ fabric provides 80% more stretch and continues to deliver 5X longer life than the original
- Battery pass-thru: position the battery in the front or back pocket to improve comfort
- Advanced heat technology system with quick heat function: 3X faster heat up time
- 3 heat zones: Chest, back, and front pockets
- High loft insulation traps heat inside
- Wind and water resistant with DWR coating
- Adjustable cuffs and waist improve fit and comfort
- Extended waistline and drop-tail back prevents riding up while working
- Optimized interior lining provides more efficient heat transfer to the chest
- One-touch LED controller with (3) heat settings per zone (high, medium, low)
Documents
Specifications
- Battery Type:
- Lithium-ion
- Clothing Size:
- 3X
- Collection:
- M12™ Heated Toughshell™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester, Spandex
- Power Source:
- Battery, Cordless
- Product Type:
- Jacket
- Volts:
- 12V
- Weight:
- 4.56 lb