L Size Heated Hoodie Only in Black
This product has been replaced by
Manufacturer Part #302B-20L
M12™ L Size Heated Hoodie Only in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires battery and charger
- Includes M12™ heated hoodie and M12™ battery holder with 2.1A USB charger M12™
Specifications
- Clothing Size:
- L
- Collection:
- M12™
- Color Finish Name:
- Black
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Volts:
- 12V