Milwaukee®
M12™ L Size Heated Vest Only in Black
Part #M271B20L | Item #7165384 | Manufacturer Part #271B-20L
$
241.85
EACH
Clothing Size
Product Details
- Washer and dryer safe
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- One-touch LED controller with (3) heat settings
- GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X, and provides wind/water resistance
- Riveted and reinforced pocket edges, and tarnish resistant metal zippers
- Thermal fleece lining and drop tail extended back
- (2) large outer pockets, (1) inner zip pocket, (1) low-profile battery pocket
Specifications
AMP: 2
Application: Cutting
Battery Size: 12V
Battery Type: Lithium-ion
Clothing Size: L
Collection: M12™
Color Finish: Black
Color Finish Category: Blacks
Material: [Plastic, Fleece, Metal]
Material Type: Polyester
Power Source: Battery
Volts: 12V
Weight: 3.25