M Size 12V Polyester Heated Jacket in Red
M12™ M Size 12V Polyester Heated Jacket in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-touch LED controller with (3) heat settings per heat zone
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger M12™, RedLithium™ 2.0 compact battery pack and M12™ battery charger
- High loft insulation to trap heat
- ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance
- FreeFlex™ Mobility gussets provide enhanced mobility
- Washer and dryer safe
- Heating zones: chest, back, & pockets
- (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
- Adjustable cuffs and waist with drop tail extended back
Specifications
- AMP:
- 2
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Clothing Size:
- M
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Depth:
- 20 in
- Gender:
- Mens
- Height:
- 4-3/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 20 in
- Material:
- Plastic, Brushed Tricot
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Jacket
- Reusable:
- Yes
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 6.005 lb
- Width:
- 12-1/2 in