Milwaukee

M12™ M Size Heated Hoodie Only in Black

Part #M2380M  |  Manufacturer Part #2380-M

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable cotton hoodie with waffle weave thermal lining provides 3 season layering on and off the jobsite
  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Up to 6 hours of run time

Specifications

Clothing Size: M

Collection: M12™

Color Finish: Black

Material: Cotton, Plastic

Material Type: Polyester

Power Source: Battery

Volts: 12V