M12™ M Size Heated Jacket Kit in Black

Part #M2345M  |  Item #4436192  |  Manufacturer Part #2345-M

Clothing Size:

M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable carbon fiber heating elements
  • Three heat settings: Adjustable by zone to provide the right amount of heat to the hands, core and upper back
  • Durable polyester outer shell
  • Features a battery fuel gauge and built-in USB port to charge phones and other portable electronics
  • Three heat settings per zone
  • Easy touch heat controller located on the inside of the lapel
  • Upgraded battery holder includes a battery fuel gauge and a powered USB port for charging portable electronic devices
  • Sewn-in velcro channels neatly route USB cables (not included) to the lower left pocket or chest pocket for charging portable electronic devices

Specifications

Clothing Size: M

Collection: M12™

Color Finish: Black

Material: Plastic

Material Type: Polyester

Power Source: Battery

Volts: 12V