M Size Heated Vest in Black

You last purchased this on
 
Milwaukee®

M12™ M Size Heated Vest in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ M Size Heated Vest in Black

  • Fast #
  • Part #M271B21M
  • Item #7165489
  • Manufacturer Part #271B-21M
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • One-touch LED controller with (3) heat settings
  • Washer and dryer safe
  • Thermal fleece lining and drop tail extended back
  • (2) large outer pockets, (1) inner zip pocket, (1) low-profile battery pocket
  • Riveted and reinforced pocket edges, and tarnish resistant metal zippers
  • GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X, and provides wind/water resistance
  • Requires Certification

Specifications

AMP:
2
Application:
Cutting
Battery Size:
12V
Battery Type:
Lithium-ion
Clothing Size:
M
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic, Fleece, Metal
Material Type:
Polyester
Power Source:
Battery
Volts:
12V
Weight:
4.1 lb