M Size Hooded Jacket in Black
M12™ M Size Hooded Jacket in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FreeFlex™ mobility gussets provide enhanced mobility
- Wind and water resistant
- GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X
- (2) large outer pockets, (1) quick-access sleeve pocket, (1) inner zip pocket
- Fitted hood provides full range of vision
- Rib knit cuffs and waist keep cold air out
- Riveted and reinforced pocket edges, and tarnish resistant metal zippers
- 100 g of high-loft insulation
Specifications
- AMP:
- 2
- Application:
- Cutting
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Clothing Size:
- M
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 12-1/2 in
- Length:
- 3-1/2 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester, Spandex
- Power Source:
- Battery
- Product Type:
- Hooded Jacket
- Weight:
- 3.1 lb
- Width:
- 15-1/4 in