M Size Polyester Heated Jacket Only in Realtree Xtra® Camouflage

You last purchased this on
 
Milwaukee®

M12™ M Size Polyester Heated Jacket Only in Realtree Xtra® Camouflage

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ M Size Polyester Heated Jacket Only in Realtree Xtra® Camouflage

  • Fast #
  • Part #M221C20M
  • Item #7165485
  • Manufacturer Part #221C-20M
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires battery and charger
  • Includes M12™ heated jacket and M12™ battery holder with 2.1A USB charger
  • Requires Certification

Specifications

Battery Type:
Lithium-ion
Clothing Size:
M
Collection:
M12™
Color Finish Name:
Realtree Xtra® Camouflage
Material:
Plastic, Brushed Tricot
Material Type:
Polyester
Power Source:
Battery
Product Type:
Heated Jacket Only
Volts:
12V