9 ft. Inspection Camera Cable with Kit
M12™ M-Spector Flex™ 9 ft. Inspection Camera Cable with Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See clearer, further with 15X brighter LED output
- 3.5 in. wireless LCD display console allows for comfortable viewing in any position or location up to 15 ft away
- 9 Ft camera cable gives user extended reach in pipes and air ducts without the hassle of buying and connecting additional bulky, inflexible extensions
- Instantly capture images or video with audio from handle or display
- Shorter camera head for tighter turns
- Flush lens prevents build-up, beveled edges reduce friction
- 12.5 mm (.49 in.) camera head for greater access than 17 mm cameras
- 640 x 480 camera for best-in-class image quality
- Access saved images or video from a PC using the SD card or USB cable
- Digitally rotate and zoom images for the ideal view
Documents
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Cable Length (ft):
- 9 ft
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- M12™ M-Spector Flex™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Height:
- 8-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9 ft
- Material:
- Metal
- Number of Blades:
- 5
- Number of Tools Included:
- 5
- Overall Height:
- 8-3/4 in
- Overall Length:
- 9 ft
- Power Source:
- Battery
- Product Type:
- Inspection Tool
- Smart Home Enabled:
- No
- Tool Type:
- Inspection Camera Cable
- Type:
- M231621
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 3.875 lb
- Width:
- 3-22/25 in