Cordless 12V Shear Tool Kit
M12™ Cordless 12V Shear Tool Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 72-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Variable speed trigger gives a controlled cut in both cold and warm weather
- Convenient offset blade: facilitates cutting of PVC in walls, close to walls or in the ground
- Quick-return blade helps to increase productivity when making repetitive cuts
- On-board fuel gauge displays remaining battery charge and run time
- Stainless-steel blade and aluminum jaw are impact, water and rust-resistant
- Ultra-sharp so it reduces the need to remove burrs and shavings
Specifications
- AMP:
- 1.4
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Lithium
- Blade Length (in):
- 2 in
- Blade Material:
- Stainless Steel
- Blade Width (in):
- 15/127 in
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 2 in
- Depth:
- 3 in
- Diameter:
- 2 in
- Handle Material:
- Plastic
- Height:
- 5 in
- Length:
- 14-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Tools Included:
- 2
- Overall Height:
- 14-3/8 in
- Pipe Capacity:
- 2 in
- Power Source:
- Battery
- Product Type:
- Shear
- Tool Type:
- Shear
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 4.3 lb
- Width:
- 14 in