M12 3/8" CROWN STAPLER KIT
This product has been replaced by
Manufacturer Part #2447-20
M12™ M12 3/8" CROWN STAPLER KIT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Staple locating arrow for accurate staple placement
- Slotted magazine design for easy staple viewing
- Dry fire lockout to avoid unintended damage to the work surface
- Adjustable belt hook
- Up to 15 staples per charge on a compact M12™ battery
- Compatible with all M12™ batteries
- Power adjustment dial for consistent flush stapling through various materials
- Integrated sequential and contact actuation trigger for easy changing between firing modes
- 5-Year limited warranty
Specifications
- Application:
- Stapling
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM™
- Case Included:
- No
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- GSA Approved:
- No
- Handle Type:
- Pistol
- Height:
- 7-1/4 in
- Length:
- 7-1/4 in
- Material:
- Plastic
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Tool Type:
- Crown Stapler Kit
- Type:
- M244721
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 3 lb
- Width:
- 2-1/2 in