M12 HEATED JKT KIT GRAY SM

You last purchased this on
 
Milwaukee®

M12™ M12 HEATED JKT KIT GRAY SM

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ M12 HEATED JKT KIT GRAY SM

  • Fast #
  • Part #M201G21S
  • Item #7165423
  • Manufacturer Part #201G-21S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • One-touch LED controller with (3) heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone)
  • Washer and dryer safe
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
  • Adjustable cuffs and waist with drop tail extended back
  • High loft insulation to trap heat
  • FreeFlex™ mobility gussets provide enhanced mobility
  • ToughShell™ stretch polyester delivers 5X longer life and wind/water resistance
  • Requires Certification

Specifications

AMP:
2
Adjustable:
Yes
Application:
Cutting
Battery Size:
12V
Battery Type:
Lithium-ion
Clothing Size:
S
Collection:
M12™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
12-1/2 in
Length:
4 in
Material:
Plastic, Brushed Tricot
Material Type:
Polyester
Power Source:
Battery
Type:
M201G21S
Volts:
12V
Weight:
4.2 lb
Width:
20 in