M12 QUART Caulk GUN Kit
M12™ M12 QUART Caulk GUN Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable speed trigger and max speed dial for complete control
- 0-28 IPM dispensing rate
- Up to 400 lbs. of pushing force
- Interchangeable quick-change carriage design for converting material types
- 360 Degree rotating collar
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- REDLITHIUM™
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- GSA Approved:
- No
- Height:
- 8-9/10 in
- Length:
- 21-3/4 in
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1 in
- Power Source:
- Battery, Electric
- Product Type:
- Caulk Gun
- Tool Type:
- Caulk Guns
- Type:
- PLFM42YPKK
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 5.5 lb
- Width:
- 2-2/5 in