Milwaukee®
M12™ M12 Red HEATED Jacket ONLY Extra Large
Part #M2390XL | Item #4860304 | Manufacturer Part #2390-XL
$
196.50
EACH
Type:
M2390XLProduct Details
- Garment Construction: Wind/water resistant Softshell Jacket with high-loft insulation and thermal fleece lining delivers cold weather versatility
- Milwaukee® Heat Technology: Carbon fiber heating elements provide adjustable heat to core body areas and pockets
- Cordless power source
- Rib Knit cuff
- 2-Outside pocket
Documents
Specifications
Application: Cutting
Battery Size: 12V
Battery Type: Redlithium™
Clothing Size: XL
Collection: M12™
Color Finish: Red
Color Finish Category: Reds
Material: [Plastic, Cotton Blend]
Material Type: Polyester
Number Of Pieces: 1 Piece
Power Source: Battery
Type: M2390XL
Volts: 12V