Milwaukee®
M12™ One Size Fits All Size 12V Polyester Heated Hand Warmer in Black
Part #M551B21 | Item #7374380 | Manufacturer Part #551B-21
Clothing Size:
One Size Fits AllProduct Details
- ToughShell™ Stretch polyester combined with high-quality rib knit cuffs provide protection from wind and rain to maximize heat performance
- Insulated body and fleece lining trap heat to keep hands warm
- One size with adjustable waist strap fits most
- Washer and dryer safe
- 1 outer zip pockets, 1 outer magnet closure pocket, 1 low-profile battery pocket
- Includes M12 REDLITHIUM 2. compact battery pack, M12 LED work light, and M12 battery holder with 2.1A USB charger to power electronic devices
- Compatible with all M12 REDLITHIUM batteries and all M18 REDLITHIUM batteries (M18 power source sold separately)
- One year limited warranty
Documents
Specifications
Application: Cutting
Battery Type: Lithium-ion
Clothing Size: One Size Fits All
Collection: M12™
Color Finish: Black
Color Finish Category: Blacks
Corded Cordless: Cordless
Depth: 13-1/2 in
Height: 9-7/20 in
Length: 13-1/2 in
Material: Plastic
Material Type: Polyester
Number Of Pieces: 1 Piece
Power Source: Battery
Reusable: Yes
Tool Type: Hand Warmer
UL Listed: Yes
Volts: 12V
Weight: 4
Width: 3-1/2 in