M12™ Heated AXIS™ XXL Size Polyester Heated Clothing Vest Kit in Black

Part #M303B21  |  Manufacturer Part #303B-212X

Starting at
$ 282.95 EACH

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-heat function reaches selected temperature 3X FASTER
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
  • Heating Zones: Chest & Back
  • Washer and dryer safe
  • Wind & Water Resistant
  • Compressible design makes layering comfortable and easy.
  • Reinforced high-wear zones protect from abrasion and tears
  • 100% Polyester insulation keeps heat in, doesn't add bulk

Specifications

AMP: 2

Application: Cutting

Battery Size: 12V

Battery Type: Redlithium™

Clothing Size: XXL

Collection: M12™ Heated AXIS™

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

Gender: Mens

Height: 12-1/2 in

Length: 3-3/8 in

Material: Plastic

Material Type: Polyester

Power Source: Battery

Product Type: Vest Kit

Reusable: Yes

UL Listed: No

Volts: 12V

Weight: 1.51

Width: 20 in