ProPEX Expansion XC Tool Kit
This product has been replaced by
Manufacturer Part #2532-22
M12™ ProPEX™ ProPEX Expansion XC Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capacity 3/8 in, 1 in
- Built-In auto rotate mechanism for effortless, one-handed use
- Speed 60 spm
- All-metal gears and integrated metal frame for maximum jobsite durability
- Battery fuel gauge displays remaining run-time
- Quick cam mechanism for fast, continuous expansion
- Paddle Trigger for Easy Reach in Confined Spaces
- Compact, right angle design for use in tight locations
- Compatible with all M12™ batteries
- LED work light illuminates work space in dark locations
Specifications
- AMP:
- 3
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- REDLITHIUM™
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- M12™ ProPEX™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Fits Pipe Size:
- 3/8 in - 1 in
- Height:
- 11-81/100 in
- Length:
- 7-1/2 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Overall Height:
- 11-81/100 in
- Overall Length:
- 7-1/2 in
- Power Source:
- Battery
- Product Type:
- Expansion Kit
- Tool Type:
- Expansion Tool Kit
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 4.3 lb
- Width:
- 8-1/2 in