M12™ ProPEX Expansion Tool Kit

Part #M243222  |  Item #4052300  |  Manufacturer Part #2432-22

Volts:

12V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Speed 60 spm
  • Capacity 3/8 in, 1 in
  • Built-In auto rotate mechanism for effortless, one-handed use
  • Compact, right angle design for use in tight locations
  • Paddle Trigger for Easy Reach in Confined Spaces
  • Battery fuel gauge displays remaining run-time
  • Quick cam mechanism for fast, continuous expansion
  • All-metal gears and integrated metal frame for maximum jobsite durability
  • LED work light illuminates work space in dark locations
  • Compatible with all M12™ batteries

Specifications

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Case Included: Yes

Case Material: Plastic

Collection: M12™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Diameter: 1 in

Height: 11-81/100 in

Length: 7-1/2 in

Material: Metal

Number of Tools Included: 1

Overall Height: 11-81/100 in

Overall Length: 7-1/2 in

Power Source: Battery

Product Type: Expansion Kit

Tool Type: Expansion Tool Kit

UL Listed: Yes

Volts: 12V

Weight: 4.3

Width: 8-1/2 in