Cordless 12V 3 Tool Kit

You last purchased this on
 
Milwaukee®

M12™ RedLithium™ Cordless 12V 3 Tool Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ RedLithium™ Cordless 12V 3 Tool Kit

  • Fast #
  • Part #M249123
  • Item #4462416
  • Manufacturer Part #2491-23
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • M12™ screwdriver delivers 175 in-lbs. of torque with a 15 position clutch and 0 to 500 RPM for powerful and precise screw driving
  • M12™ work light features a 90-degree rotating head and an integrated magnet for hands-free use in a compact package
  • M12™ 3/8 in. square drive impact wrench delivers up to 1,000 in-lbs. of peak torque at just 2.3 lbs.
  • On-board battery fuel gauge on the screwdriver and the impact driver
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Bit Sizes:
3/8 in
Collection:
M12™ RedLithium™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Depth:
5-1/5 in
Height:
19-21/100 in
Length:
5-1/5 in
Number of Pieces:
1 Piece
Number of Tools Included:
3
Power Source:
Battery
RPM:
500
Type:
M249123
Volts:
12V
Weight:
9.28 lb
Width:
11-3/10 in