Milwaukee®
M12™ S Size 12V Polyester Heated Jacket in Black
Part #M203B21S | Item #7653480 | Manufacturer Part #203B-21S
Clothing Size
Product Details
- Quick-heat function reaches selected temperature 3x faster
- Washer and dryer safe
- Compressible design makes layering comfortable and easy
- 100% Polyester insulation keeps heat in, doesn't add bulk
- One-touch LED controller with (3) heat settings per heat zone
- Heating zones: chest, back, & shoulders
- Wind & water resistant
- Reinforced high-wear zones protect from abrasion and tears
- Adjustable waist with drop tail extended back
Documents
Specifications
AMP: 2
Application: Cutting
Bare Tool or Kit: Tool Kit
Battery Size: 12V
Battery Type: Redlithium™
Clothing Size: S
Collection: M12™
Color Finish: Black
Color Finish Category: Blacks
Cord Length: 3 ft
Corded Cordless: Cordless
Depth: 22 in
Gender: Mens
Height: 1-1/2 in
Indoor Outdoor: Indoor/Outdoor
Length: 22 in
Material: Plastic
Material Type: Polyester
Power Source: Battery
Product Type: Jacket
Reusable: No
Type: Heated Jacket Kit
UL Listed: No
Volts: 12V
Weight: 1.63
Width: 20 in