M12 SAUSAGE Caulk GUN Kit

You last purchased this on
 
Milwaukee®

M12 SAUSAGE Caulk GUN Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12 SAUSAGE Caulk GUN Kit

  • Fast #
  • Part #M244221
  • Item #4482952
  • Manufacturer Part #2442-21
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable speed trigger and max speed dial for complete control
  • 0-28 IPM dispensing rate
  • Up to 400 lbs. of pushing force
  • Interchangeable quick-change carriage design for converting material types
  • 360 Degree rotating collar
  • Requires Certification

Specifications

AMP:
1.5
Battery Type:
Lithium-ion
CSA Certified:
Yes
Color Finish Category:
Reds
Color Finish Name:
Red, Black
ETL Listed:
Yes
Height:
8-9/10 in
Length:
4-2/5 in
Number of Pieces:
1 Piece
Pipe Capacity:
2 in
Power Source:
Electric
Product Type:
Caulk Gun
Tool Type:
Caulk Guns
Type:
M244221
UL Listed:
Yes
Volts:
12V
Weight:
7 lb
Width:
2-3/5 in