M12™ Size XXL Brushed Tricot and Polyester Heated Jacket Kit in Black

Part #M203B212X  |  Item #7653471  |  Manufacturer Part #203B-212X

$ 268.82 EACH
(Pricing is for XXL)

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-heat function reaches selected temperature 3x faster
  • Washer and dryer safe
  • Compressible design makes layering comfortable and easy
  • 100% Polyester insulation keeps heat in, doesn't add bulk
  • One-touch LED controller with (3) heat settings per heat zone
  • Heating zones: chest, back, & shoulders
  • Wind & water resistant
  • Reinforced high-wear zones protect from abrasion and tears
  • Adjustable waist with drop tail extended back

Specifications

AMP: 2

Application: Cutting

Battery Size: 12V

Battery Type: Redlithium™

Clothing Size: XXL

Collection: M12™

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 3 ft

Depth: 22 in

Gender: Mens

Height: 1-1/2 in

Length: 22 in

Material: Plastic

Material Type: Polyester

Power Source: Battery

Product Type: Jacket

Reusable: No

Type: Heated Jacket Kit

UL Listed: No

Volts: 12V

Weight: 1.96

Width: 20 in