M12™ XL Size Stretch Polyester and Brushed Tricot Heated Jacket in Red

Part #M202R20  |  Manufacturer Part #202R-20XL

Starting at
$ 267.23 EACH

Clothing Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes M12™ heated jacket and M12™ battery holder with 2.1A USB charger
  • Requires battery and charger
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & pockets
  • Washer and dryer safe
  • ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance
  • FreeFlex™ Mobility gussets provide enhanced mobility
  • High loft insulation to trap heat
  • Adjustable cuffs and waist with drop tail extended back
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket

Specifications

Application: Cutting

Battery Size: 12V

Battery Type: Lithium-ion

Clothing Size: XL

Collection: M12™

Color Finish: Red

Color Finish Category: Reds

Depth: 20 in

Height: 4-3/10 in

Length: 20 in

Material: [Plastic, Brushed Tricot]

Material Type: Polyester

Power Source: Battery

Product Type: Jacket

Reusable: Yes

UL Listed: No

Volts: 12V

Weight: 4.66

Width: 12-1/2 in