Cleaning 6 ft. Toilet Auger Kit
This product has been replaced by
Manufacturer Part #3576-21
M12™ Trapsnake™ Cleaning 6 ft. Toilet Auger Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patent pending cable lock: integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
- Fixed rubber boot: prevents porcelain scratches throughout the life of the tool
- Powered by M12™ TRAPSNAKE™ driver: maneuvers traps faster and protects porcelain, compatible with all TRAPSNAKE™ augers
- Industry’s first replaceable cables
Specifications
- Application:
- Cutting
- Autofeed Cable:
- No
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Cable Length (ft):
- 6 ft
- Case Included:
- No
- Case Material:
- Plastic
- Collection:
- M12™ Trapsnake™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 4 in
- Diameter:
- 1/2 in
- Height:
- 52-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 4 in
- Material:
- Metal, Rubber
- Number of Tools Included:
- 2
- Overall Depth:
- 4 in
- Overall Height:
- 52-1/4 in
- Overall Length:
- 4 in
- Pipe Capacity:
- 4 in
- Power Source:
- Battery, Manual
- Product Type:
- Drain Cleaner, Auger
- Reusable:
- Yes
- Tool Type:
- Toilet Auger
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 8.45 lb
- Width:
- 3 in