M12™ Women's Heated Softshell XXL Size Polyester Women's Heated Jacket Kit in Black

Part #M232B212X  |  Item #7808274  |  Manufacturer Part #232B-212X

$ 314.39 EACH

Clothing Size:

XXL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-heat function reaches selected temperature 3X FASTER
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 Compact Battery Pack
  • Heating Zones: Back, Collar, & Front Pockets
  • Washer and dryer safe
  • Wind & Water Resistant Polyester Softshell
  • High loft insulation to trap heat.
  • Brushed Thermal Lining
  • Thumb-hole cuffs

Specifications

Battery Size: 12V

Battery Type: Redlithium™

Clothing Size: XXL

Collection: M12™ Women's Heated Softshell

Color Finish: Black

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 14 in

Height: 3 in

Material: Plastic

Material Type: Polyester

Power Source: Battery

Product Type: Jacket Kit

Reusable: Yes

UL Listed: No

Weight: 2.69

Width: 18 in