XL Size 12V Polyester Heated Jacket in Camouflage
M12™ XL Size 12V Polyester Heated Jacket in Camouflage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washer and dryer safe
- Quick-heat function reaches selected temperature 3X FASTER
- QuietShell Stretch Polyester delivers 5X Longer Life and wind/water resistance
- One-touch LED controller with (3) heat settings per heat zone
- Heating Zones: Chest, Back, & Pockets
- Adjustable cuffs and waist with drop tail extended back
- 3) Outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
- High loft insulation to trap heat
Documents
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Redlithium™
- Clothing Size:
- XL
- Collection:
- M12™
- Color Finish Category:
- Browns
- Color Finish Name:
- Realtree Xtra® Camouflage
- Corded Cordless:
- Cordless
- Gender:
- Mens
- Height:
- 4-3/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Jacket
- Reusable:
- No
- Tool Type:
- Jacket
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 4.66 lb
- Width:
- 12-1/2 in