M12™ XL Size Heated Hoodie

Part #M2382XL  |  Item #4860257  |  Manufacturer Part #2382-XL

$ 157.20 EACH
(Pricing is for XL)

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable water resistant and noise-reducing polyester hoodie with waffle weave thermal lining provides a 3 season layering solution
  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Up to 6 hours of run time

Specifications

Application: Cutting

Battery Type: Lithium-ion

Clothing Size: XL

Collection: M12™

Color Finish: Realtree Xtra® Camouflage

Color Finish Category: Browns

Material: [Cotton, Plastic]

Material Type: Polyester

Number Of Pieces: 1 Piece

Power Source: Battery

Volts: 12V

Weight: 3.313