XL Size Heated Jacket in Black

You last purchased this on
 
Milwaukee®

M12™ XL Size Heated Jacket in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ XL Size Heated Jacket in Black

  • Fast #
  • Part #M2171XL
  • Item #5142484
  • Manufacturer Part #2171-XL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable Ripstop fabric, high-wear zone reinforcement, and heavy duty construction protect from abuse on the jobsite
  • Milwaukee® Heat Technology: Carbon fiber heating elements provide adjustable heat to core body areas
  • Garment Construction: Rugged wind/water resistant Ripstop Shell and Heated Hoodie work together to deliver ultimate warmth, versatility, and durability in extreme working conditions
  • Cordless power source
  • Requires Certification

Specifications

Application:
Cutting
Battery Size:
12V
Battery Type:
Redlithium™
Clothing Size:
XL
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyester
Power Source:
Battery
Product Type:
Heated Jacket Kit, 3-in-1
Volts:
12V