Milwaukee

M12™ XL Size Heated Jacket in Black

Part #M2395XL  |  Item #4860326  |  Manufacturer Part #2395-XL

$ 262.53 EACH

Color/Finish:
Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wind/water resistant soft shell jacket with high-loft insulation and thermal fleece lining delivers cold weather versatility
  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Up to 8 hours of run time
  • Battery holder with USB port

Documents

Specifications

Clothing Size: XL

Collection: M12™

Color Finish: Black

Material: [Fleece, Plastic]

Material Type: Polyester

Power Source: Battery

Volts: 12V