XL Size Heated Jacket Kit in Black

This product has been replaced by

Milwaukee® Black Polyester Heated Jacket in Black
Milwaukee® XL Size Polyester Heated Jacket in Black
Manufacturer Part #202B-21XL
You last purchased this on
 
Milwaukee®

M12™ XL Size Heated Jacket Kit in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Black Polyester Heated Jacket in Black
Milwaukee® XL Size Polyester Heated Jacket in Black
Manufacturer Part #202B-21XL
Milwaukee®

M12™ XL Size Heated Jacket Kit in Black

  • Fast #
  • Part #M201B21XL
  • Item #7165380
  • Manufacturer Part #201B-21XL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger, M12™ RedLithium™ 2.0Ah compact battery pack and M12™ battery charger
  • Requires Certification

Specifications

AMP:
2
Clothing Size:
XL
Collection:
M12™
Color Finish Name:
Black
Material:
Plastic, Brushed Tricot
Material Type:
Polyester
Power Source:
Battery
Product Type:
Heated Jacket
Volts:
12V