M12™ XL Size Heated Ripstop Vest Only in Black

Part #M2172XL  |  Item #7001124  |  Manufacturer Part #2172-XL

$ 157.20 EACH

Clothing Size:

XL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged wind/water resistant ripstop vest with high loft insulation and thermal fleece lining provides a durable 3 season layering solution
  • Milwaukee® heat technology carbon fiber heating elements provide adjustable heat to core body areas
  • Durable ripstop fabric, high-wear zone reinforcement, and heavy duty construction protect from abuse on the jobsite
  • Up to 6 hrs run-time on M12™ Redlithium compact battery

Specifications

Application: Cutting

Battery Type: Lithium-ion

Clothing Size: XL

Collection: M12™

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Material Type: Polyester

Number Of Pieces: 1 Piece

Power Source: Battery

Volts: 12V