XL Size Heated Vest in Black
M12™ XL Size Heated Vest in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- One-touch LED controller with (3) heat settings
- Washer and dryer safe
- Thermal fleece lining and drop tail extended back
- (2) large outer pockets, (1) inner zip pocket, (1) low-profile battery pocket
- Riveted and reinforced pocket edges, and tarnish resistant metal zippers
- GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X, and provides wind/water resistance
Specifications
- AMP:
- 2
- Application:
- Cutting
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Clothing Size:
- XL
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic, Fleece, Metal
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Volts:
- 12V
- Weight:
- 4.4 lb