XXL Size Heated 3-in-1 Ripstop Jacket Kit in Black
M12™ XXL Size Heated 3-in-1 Ripstop Jacket Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Milwaukee® heat technology carbon fiber heating elements provide adjustable heat to core body areas
- Durable ripstop fabric, high-wear zone reinforcement, and heavy duty construction protect from abuse on the jobsite
- Rugged wind/water resistant ripstop shell and heated hoodie work together to deliver ultimate warmth, versatility, and durability in extreme working conditions
- M12™ battery holder with 2.1 A USB port to charge electronic devices
- Up to 8 hrs run-time on M12™ Redlithium 2.0 battery
Specifications
- Application:
- Cutting
- Clothing Size:
- XXL
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyester
- Power Source:
- Battery