Milwaukee

M12™ XXL Size Heated Hoodie in Grey

Part #M23722X  |  Manufacturer Part #2372-2X

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable carbon fiber heating elements
  • Three heat settings: adjustable by zone to provide the right amount of heat for any weather
  • Durable cotton blend built to withstand the toughest jobsite wear and tear
  • Waffle weave thermal liner and rib knit cuffs for maximum comfort and heat retention
  • Washer and dryer safe

Specifications

Clothing Size: XXL

Collection: M12™

Color Finish: Grey

Material: Cotton

Power Source: Battery

Volts: 12V