M12™ XXL Size Heated Jacket Only in Black

Part #M201B202X  |  Item #7165452  |  Manufacturer Part #201B-202X

Clothing Size:

XXL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes M12™ heated jacket and M12™ battery holder with 2.1A USB charger
  • Requires battery and charger

Specifications

Clothing Size: XXL

Collection: M12™

Color Finish: Black

Material: [Plastic, Brushed Tricot]

Material Type: Polyester

Power Source: Battery

Volts: 12V