M12™ XXXL Size Heated Jacket in Realtree Camouflage

Part #M221C213X  |  Item #7165385  |  Manufacturer Part #221C-213X

Clothing Size:

XXXL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger M12™, RedLithium™ 2.0 compact battery pack and M12™ battery charger

Specifications

Clothing Size: XXXL

Collection: M12™

Color Finish: Realtree Xtra® Camouflage

Material: Brushed Tricot, Plastic

Material Type: Polyester

Power Source: Battery

Volts: 12V