XXXL Size Polyester Heated Clothing Jacket Kit in Black

You last purchased this on
 
Milwaukee®

M12™ XXXL Size Polyester Heated Clothing Jacket Kit in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ XXXL Size Polyester Heated Clothing Jacket Kit in Black

  • Fast #
  • Part #M202B213X
  • Item #7653466
  • Manufacturer Part #202B-213X
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger M12™, RedLithium™ 2.0 compact battery pack and M12™ battery charger
  • High loft insulation to trap heat
  • ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance
  • FreeFlex™ Mobility gussets provide enhanced mobility
  • Washer and dryer safe
  • Heating zones: chest, back, & pockets
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
  • Adjustable cuffs and waist with drop tail extended back
  • Requires Certification

Specifications

AMP:
2
Application:
Cutting
Battery Size:
12V
Battery Type:
REDLITHIUM™
Clothing Size:
XXXL
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
20 in
Gender:
Mens
Height:
5-7/10 in
Length:
20 in
Material:
Plastic, Brushed Tricot
Material Type:
Polyester
Power Source:
Battery
Product Type:
Jacket Kit
Reusable:
Yes
UL Listed:
Yes
Volts:
12V
Weight:
6.9 lb
Width:
12-1/2 in