1 in. Press Jaw
M18™ Force Logic™ 1 in. Press Jaw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use with all major firing manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
- Compatible with M18™ Force Logic press tool
- Easy opening jaw designed for one handed use
- Manufactured for the highest standards of press quality and durability
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- M18™ Force Logic™
- CARB OTC LEED Compliant:
- No
- Collection:
- M18™ Force Logic™
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Cutting Capacity:
- 1 in
- Depth:
- 8-11/20 in
- Faucet Part Type:
- Handle
- Fits Pipe Size:
- 1 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 2-19/20 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 8-11/20 in
- Material:
- Copper
- Reusable:
- Yes
- Tool Type:
- Press Jaw
- UL Listed:
- No
- Weight:
- 5.495 lb
- Width:
- 9-3/20 in